Shop All Chainsaw Chains
Oregon
Saw Chain, 12 In., .050 In., 3/8 In. Pitch
Mfr # S45
Zoro # G2260596
product price: $18.18
/ea
$18.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 45
Product Information
- Brand Oregon
- MFR # S45
- Zoro # G2260596
- UPC # 036577000426
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
File Size | 5/32 in |
Compatible Bar Length | 12 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 45 |
Features | Guard Link or Slanted Depth Gauge to Minimize Kickback |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Allis Chalmers, Chicago, Craftsman, Dayton, Dolmar, Earthwise, ECHO, EFCO, Greenworks, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Kobalt, Makita, Maruyama, Mastercraft, Maxlander, McCulloch, Partner, Pioneerpoulan, Remington, Shindaiwa, Skil, Solo, Sun Joe, Tanaka, Toro, Western Auto |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 45, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN HARVESTING PTY LTD Rain Harvesting Pty Ltd RHLE99 Leaf Eater Original Rain Head- 3 in. Round (RHLE99)
- RIO Clamp-On Umbrella (UB44-72-1)
- BRIGGS & STRATTON Filter - A/C Cartridge (794421)
- MEGUIARS BOAT WASH 64-OZ (MGM-4364)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON 18 Low Profile Chain (S62)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- Oregon Chainsaws & Accessories