Shop All Bench Grinders
Oregon
Professional 1/2 HP Lawnmower Blade Grinder
Mfr # 88-023
Zoro # G605626084
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 88-023
- Zoro # G605626084
- UPC # 32488880232
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Description
OREGON 88-023 - Professional 1/2 HP Lawnmower Blade Grinder Sharpen your blades quickly with this easy-to-use grinder. This 1/2 HP, standard duty, 1750 RPM motor blade grinder will sharpen up to a 6" cutting edge. 1/2 HP, 1750 RPM motor Reversing switch allows grinding in both directions Easy-to-turn rotary adjusting handle, height adjustment knobs, rubber feet for reduced vibration Adjustable light included Includes Oregon 88-047, 8" grinding stone Use with Oregon 88-047 or 88-048 grinding stone Also replaces Rotary 8779 and 9237 Use with optional OREGON 88-037 - Grit Collector available separately
Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional Loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807SX)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 5/16X1/2 In x 3 In Overall Length (C44616)
- RIDGID Spring, Comp .470 Od X .31 Lg (35350)
- OREGON Heavy Duty 1 HP Lawnmower Blade Grinder (88-018)
- OREGON Standard Duty 1/3 HP Lawnmower Blade Grinder (88-025)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24C 2P BUFFER (333B)
- SUNBELT BENCH MOUNTED SAW CHAIN GRINDER, 110V 11" x11" x11" (A-B1A2001100V)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- ATD TOOLS ATD Tools ATD-10558 8 In. 0.75 Horsepower Bench Grinder (ATD-10558)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- Oregon Bench Grinders