Shop All Chainsaw Parts & Accessories
Oregon
Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth
Mfr # 108308XF
Zoro # G010802264
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Sprocket Tooth Count 7
- For Use With HUSQVARNA: 340, 340E, 345, 350, 351; JONSERED: 2141, 2145, 2149, 2150
- Pitch 0.325"
- Replaces OEM Part 578097901, 503980002
Product Information
- Brand Oregon
- MFR # 108308XF
- Zoro # G010802264
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Details
Material | Metal |
Sprocket Tooth Count | 7 |
For Use With | HUSQVARNA: 340, 340E, 345, 350, 351; JONSERED: 2141, 2145, 2149, 2150 |
Pitch | 0.325" |
Replaces OEM Part | 578097901, 503980002 |
Application | Chainsaws |
Description
OREGON 108308XF Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth. Pro spur sprockets have superior performance and value for professional users.
- •Rugged and dependable, with excellent wear resistance
- •One-piece design that must be replaced as a complete unit
- •The Cold-forged manufacturing process significantly improves a sprocket’s durability and performance
- •For best performance, replace every two chain loops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Nozzles Pistol Grip (1065670)
- FLOWZONE 2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAG-2.5)
- VALTERRA Phoenix Faucets by Valterra PF276023 Hose for Handheld Shower - 72", Nylon, White (PF276023)
- HYDROFARM 2" Humidity Dome (CK64001)
- OREGON AdvanceCut 18" Bar & Chain (180SDEA095, S60/91PX060G) 3/8, .050, 60 DL (509536)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP-7, for Echo 271T (629321)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRS149)
- OREGON Grease Gun (40469-A)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRR149)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- DB ELECTRICAL Sprocket X series hub, Teeth 25 For Chainsaws; (3016-0153)
- Oregon Chainsaws & Accessories