Shop All Chainsaw Sharpeners
Oregon
PowerSharp Chain and Sharpening Stone
Mfr # PS62
Zoro # G3428564
product price: $52.33
/ea
$52.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drive Link
- For Use With Craftsman, Homelite, Poulan
- Compatible Chainsaw Manufacturer Oregon
- Number of Links 52
- Compatible Bar Length 18 in
Product Information
- Brand Oregon
- MFR # PS62
- Zoro # G3428564
- UPC # 036577512493
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 18 in |
Details
Item | Chain With Sharpening Stone |
Includes | Drive Link |
For Use With | Craftsman, Homelite, Poulan |
Compatible Chainsaw Manufacturer | Oregon |
Number of Links | 52 |
Gauge | 0.5 in |
Pitch | 3/8 in |
Product Type | Chain, Bar & Sharpener Set |
Sharpening Stone Included | Sharpening Stone Included |
Description
Chain With Sharpening Stone, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 52, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Oregon, Includes Drive Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-500 For Husqvarna 537284201 (150-500)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- MTD Aircleaner Asm (841-034673S)
- WESTWARD 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D196 Bar Mnt, 20" (200RNDD196)
- OREGON Single-Use Grease Gun (26365)
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 13" (130TXLBK095)
- OREGON File Guide, 7/32" (25892)
- OREGON 14 In. PowerSharp Starter Kit (PS50) (541650)
- OREGON Chain Grinding Wheel, 1/8" x 5-3/4 (OR534-18A)
- Oregon Chainsaw Sharpeners