Shop All Chainsaw Sharpeners
Oregon
PowerSharp Chain and Sharpening Stone
Mfr # PS56
Zoro # G2645867
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Husqvarna, Jonsered, Solo, Others
- Includes Drive Link
- Compatible Bar Length 16 in
- Pitch 3/8 in
- Number of Links 56
Product Information
- Brand Oregon
- MFR # PS56
- Zoro # G2645867
- UPC # 036577512486
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 16 in |
Details
Item | Chain With Sharpening Stone |
For Use With | Husqvarna, Jonsered, Solo, Others |
Includes | Drive Link |
Pitch | 3/8 in |
Number of Links | 56 |
Compatible Chainsaw Manufacturer | Oregon |
Sharpening Stone Included | Sharpening Stone Included |
Gauge | 0.5 in |
Product Type | Chain, Bar & Sharpener Set |
Description
Chain With Sharpening Stone, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 56, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Oregon, Includes Drive Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bushing-1.005 X 1. (941-04300)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- OREGON Gatorline Square Trimmer Line, .130" by 600', 5Lb Spool (21-030)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K041 Bar Mnt, 20" (200PXBK041)
- OREGON VersaCut Bar, .325"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203VXLGD025)
- OREGON Assembled File Guide, 3/16 (31690)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 12" (120SXEA041)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 18" (188RNDD009)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 14" (140SXEA041)
- A & I PRODUCTS Deluxe Pro Sharpening Kit 5/32" (4.0 MM) 16" x5" x1" (A-B1A224L)
- Oregon Chainsaw Sharpeners