Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links
Mfr # 72EXJ070G
Zoro # G503435184
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 72EXJ070G
- Zoro # G503435184
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 70
File Size: 7/32"
Package Type: Loop Box
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 70
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURF BUILDER THICK'R LAWN SUN/SHD12# (30156)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Blue (483410)
- SUNCAST Outdoor 4 Panel Screen Enclosure, Resin, 44 in H, White (FS4423)
- X-JET Original Injection 7 Nozzle (XJET-07K)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 56 Drive Links (11H056E)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 19HX, 25-Pack (597693)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S50)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON 10 Low Profile Chain (S40)
- OREGON Chainsaw Guide Bar and Chain Combo, 14" (105699)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- Oregon Chainsaw Chains