Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel
Mfr # 20LGX025U
Zoro # G103435171
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 20LGX025U
- Zoro # G103435171
- UPC # 36577614784
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX025U PowerCut Saw Chain reel contains 25' of 20LGX chain, the ideal chain for experienced professional loggers and tree care workers using .325" saws. This .050" saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. Compatible fit with the Stihl 23RS 25' Reel.
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 20LGX
Pitch: .325"
Gauge: .050"
Drive Links: 464
File Size: 3/16"
Package Type: Reel
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 20LGX
Pitch: .325"
Gauge: .050"
Drive Links: 464
File Size: 3/16"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fairy of the West Wind Sitting Statue (CL5276)
- RAGAN & MASSEY Ragan & Massey 015045 1 gal 43-Percent Glyphosate Plus Weed Preventer Total Vegetation Control (15045)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- LOGO BRANDS Tampa Bay Buccaneers Elite Chair (630-12E)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (20LPX025U)
- ECHO Replacement Saw Chain, 20 in.L, 70 Links (72LPX70CQ)
- Oregon Chainsaw Chains