Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links
Mfr # 21LGX064G
Zoro # G8650474
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 21LGX064G
- Zoro # G8650474
- UPC # 36577614616
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 21LGX064G PowerCutTM Saw Chain is a .058" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 21LGX064G Saw Chain fits chainsaw models from several manufacturers including select Husqvarna®, Echo®, Jonsered®, Poulan® and Makita® that are equipped with 15" guide bars. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .058", drive link count: 64 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Pitch: .325", gauge: .058", drive link count: 64 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- IK SPRAYERS Multi 1.5 & Pro 2 Nozzles (81771871)
- MTD Cap-Push (726-0214)
- MTD Engine Key Switch (951-15022)
- A & I PRODUCTS Fuel Cap with Gauge 2.8" x8.35" x2.75" (A-B1AC07)
- OREGON Chisel Chain, 16", .325 Pitch, 66 Drv Links (Q66)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27RX100U)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links (91PX052G)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- Oregon Chainsaw Chains