Shop All Chainsaw Sharpeners
Oregon
Power Match Bar
Mfr # 240RNDD025
Zoro # G8490889
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Forestry, Garden, Landscape, Woodcutting
- Fits Brand Oregon
- For Use With Chainsaw/Polesaw
- For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220
Product Information
- Brand Oregon
- MFR # 240RNDD025
- Zoro # G8490889
- UPC # 036577402398
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8"-11 in |
Length | 24 in |
Details
Item | Power Match Bar |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Oregon |
For Use With | Chainsaw/Polesaw |
For Use With Mfr. Model Number | 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220 |
Description
Power Match Bar, For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALTECH Premium 6ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-6X50)
- AMDRO Quick Kill Home Perimeter Insect Killer (GL61100526851)
- LOGO BRANDS Texas Tilt Backsack (218-871)
- GARDEN SHARP Sharpener Garden Tool (006)
- OREGON "A" Anvil for Older Cast Model Spinner P/N 24549 for 3/8" & .404" Chain (26889)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D025 Bar Mnt, 28" (280RNDD025)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- OREGON SpeedCut Chain, 20" 95TXL .325" 78 DL (M78)
- OREGON File Guide, 7/32" (25892)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 18" (180RNDD176)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 20" (200VXLHD025)
- Oregon Chainsaws & Accessories