Shop All Chainsaw Sharpeners
Oregon
Power Match Bar
Mfr # 200RNDD025
Zoro # G8491345
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chainsaw/Polesaw
- Material Steel
- Size 3/8"-11 in
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Mfr. Model Number 024, 026, 026 PRO, 028, 028 SUPER, 029, 030, 031, 032, 034, 034 SUPER, 036, 036 PRO, 038, 038 SUPER, 039, 040, 041, 042, 044 MAGNUM, 045, 046, 046 MAGNUM, 048, 056, 064, 066, 066 MAGNUM, 460 MAGNUM, E 15, E 20, E 220, MS 240, MS 241, MS 260, MS 260 PRO, MS 261, MS 270, MS 271, MS 280, MS 281, MS 290, MS 290 , MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 381, MS 390, MS 391, MS 440, MS 440 MAGNUM, MS 441 MAGNUM, MS 460 R, MS 650 MAGNUM, MS 660 MAGNUM
Product Information
- Brand Oregon
- MFR # 200RNDD025
- Zoro # G8491345
- UPC # 036577010333
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8"-11 in |
Length | 20 in |
Details
Item | Power Match Bar |
For Use With | Chainsaw/Polesaw |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 024, 026, 026 PRO, 028, 028 SUPER, 029, 030, 031, 032, 034, 034 SUPER, 036, 036 PRO, 038, 038 SUPER, 039, 040, 041, 042, 044 MAGNUM, 045, 046, 046 MAGNUM, 048, 056, 064, 066, 066 MAGNUM, 460 MAGNUM, E 15, E 20, E 220, MS 240, MS 241, MS 260, MS 260 PRO, MS 261, MS 270, MS 271, MS 280, MS 281, MS 290, MS 290 , MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 381, MS 390, MS 391, MS 440, MS 440 MAGNUM, MS 441 MAGNUM, MS 460 R, MS 650 MAGNUM, MS 660 MAGNUM |
Fits Brand | Logosol, Magnum |
Description
Power Match Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORBACK 1 Gal. Red Mulch Color Covering up to 12,800 sq. ft. (192401)
- WILD DELIGHT Birdfood Nut N' Berry 5# (366050)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- FIMCO Sprayer Lever Handgun (7771944)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 24" (243RNDD025)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 24" (240ATMD025)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180PXBK095)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 20" (200RNDD176)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K041 Bar Mnt, 16" (160MLBK041)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 14" (140SXEA041)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168VXLHK095)
- Oregon Chainsaws & Accessories