Shop All Trimmer Accessories
Oregon
Grass & Brush Cutter Blade, 3-Tooth, 12", Patented Efficient Design
Mfr # 41-939
Zoro # G402690172
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 41-939
- Zoro # G402690172
- Country of Origin United States
- Category Trimmer Accessories
Description
The 41-939 brush cutter blade has a patented design and is created to provide consistency and longevity, while delivering a cleaner cut and quality results.
• Creates airlift to remove debris out of the way of the cutter
• Self-sharpening cutting edge
• Reduce engine drag
• Blade diameter: 12"
• Teeth: 3
• Thickness: 4mm
• Hole diameter: 1"
• Bushing: 20mm
• Creates airlift to remove debris out of the way of the cutter
• Self-sharpening cutting edge
• Reduce engine drag
• Blade diameter: 12"
• Teeth: 3
• Thickness: 4mm
• Hole diameter: 1"
• Bushing: 20mm
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 12 ft Tarp, Blue, Polyethylene (BT-812-X)
- LIPPERT COMPONENTS Lippert 674283 Solera 21' Awning Fabric Light Kit with Switch and Plate - White LED (674283)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 15X6X6, 4 PLY 6.3" x13.3" x13.3" (A-B1TI830)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 2081', 5Lb Spool (22-580)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .155" by 100', 1Lb Donut (20-108)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .080 Diameter Line (619767)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 10", for Heavy Weeds & Underbrush (41-920)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 144', 1/2Lb Donut (22-295)
- Oregon Trimmers