Shop All Chainsaw Chains
Oregon
Chain, Super 20 Chisel, 5/16"
Mfr # 22LPX081G
Zoro # G8490986
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Material Steel
- For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220
- Size 5/16 in
- Application Forestry, Garden, Landscape, Woodcutting
Product Information
- Brand Oregon
- MFR # 22LPX081G
- Zoro # G8490986
- UPC # 036577479703
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 20 in |
Size | 5/16 in |
Details
Item | Chain, Super 20 Chisel, 5/16 in |
Material | Steel |
For Use With Mfr. Model Number | 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220 |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Fits Brand | Oregon |
Description
Chain, Super 20 Chisel, 5/16 in., For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CAREPLAY CarePlay Ride On Puppy, Green (C2003P)
- MTD Filter - Fuel (17672-Z4H-000)
- MTD Blade-17.87 Mulch (1910917001)
- OREGON 18 Low Profile Chain (S62)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75CJ100U)
- OREGON Full Chisel Chain, 20", 72 Drive Links (B72)
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch (R34)
- OREGON PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel (20LGX025U)
- OREGON Chainsaw Chain Round Files, 7/32", 4x3-Pack (70502T)
- OREGON SpeedCut Chain, 16", 66 Drive Links (M66)
- Oregon Chainsaw Chains