Shop All Chainsaw Chains
Oregon
Chain, Super 20 Chisel, 5/16"
Mfr # 22LPX068G
Zoro # G8491001
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Mfr. Model Number 023, 025, MS 210, MS 211, MS 230, MS 231, MS 241, MS 250, MS 251
- Material Steel
- Length 18 in
- Fits Brand Oregon
Product Information
- Brand Oregon
- MFR # 22LPX068G
- Zoro # G8491001
- UPC # 036577477525
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 18 in |
Size | 5/16 in |
Details
Item | Chain, Super 20 Chisel, 5/16" |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 023, 025, MS 210, MS 211, MS 230, MS 231, MS 241, MS 250, MS 251 |
Material | Steel |
Fits Brand | Oregon |
For Use With | Chainsaw/Polesaw |
Description
Chain, Super 20 Chisel, 5/16 in., For Use With Mfr. Model Number 023, 025, MS 210, MS 211, MS 230, MS 231, MS 241, MS 250, MS 251, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 18 in., Material Steel, Size 5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- CORONA TOOLS Saw Pruning 14In (RS 7395)
- LOGO BRANDS Cincinnati Bengals Bleacher Cushion (607-71B)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D72)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 99 Drive Links (18HX099E)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 54 DL (S54)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- TIMBER TUFF Chain Saw Buddy (TMW31)
- Oregon Chainsaw Chains