Shop All Chainsaw Chains
Oregon
Chain, Semi Chisel, 3/8", Long Top
Mfr # 91VXL057G
Zoro # G8490977
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Length 16 in
- For Use With Mfr. Model Number 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45
- For Use With Chainsaw/Polesaw
- Application Forestry, Garden, Landscape, Woodcutting
Product Information
- Brand Oregon
- MFR # 91VXL057G
- Zoro # G8490977
- UPC # 036577506140
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 16 in |
Details
Item | Chain, Semi Chisel, 3/8", Long Top |
For Use With Mfr. Model Number | 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45 |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | CubCadet, Dayton, Dolmar, Echo, Efco, Green Machine, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Little Red, Makita, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Solo, Tanaka, Timberman, Western Auto, Wildthing, Woodshark |
Material | Steel |
Description
Chain, Semi Chisel, 3/8 in., Long Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Engine (756-0639A)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2040-X)
- MTD Bearing-Ball (941-0919B)
- LOGO BRANDS Miami Hurricanes Big Boy Chair (169-11)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON 16 Repl Cutting Chain (R56)
- Oregon Chainsaws & Accessories