Shop All Chainsaw Chains
Oregon
Chain, Micro Chisel, 5/16"
Mfr # 20BPX072G
Zoro # G8490907
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Poulan RedMax, Rancher, Sears/Craftsman, Shindawa (SDK), Solo, Tanaka
- For Use With Chainsaw/Polesaw
- Length 18 in
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Mfr. Model Number 130, 133, 136, 137, 140, 141, 142, 147, 150, 150A0, 152, 154, 156 962, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513
Product Information
- Brand Oregon
- MFR # 20BPX072G
- Zoro # G8490907
- UPC # 036577477617
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 18 in |
Size | 5/16 in |
Details
Item | Chain, Micro Chisel, 5/16" |
Fits Brand | Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Poulan RedMax, Rancher, Sears/Craftsman, Shindawa (SDK), Solo, Tanaka |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 130, 133, 136, 137, 140, 141, 142, 147, 150, 150A0, 152, 154, 156 962, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513 |
Material | Steel |
Description
Chain, Micro Chisel, 5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chain Saw (DWCS600)
- CAMCO Generator Adapter (55333)
- MI-T-M Pressure Switch (22-0171)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 99 Drive Links (18HX099E)
- OREGON Bar and Chain, 18 In., .050 In., 0.325 In. (36892)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 74 Drive Links (18HX074E)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- Oregon Chainsaws & Accessories