Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 20, 38 Low Profile Pitch, 050 Gauge, 68 Drive Links
Mfr # 91PX068G
Zoro # G108234403
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 91PX068G
- Zoro # G108234403
- UPC # 36577660507
- Country of Origin United States
- Category Chainsaw Chains
Description
The Oregon 91PX068G 20 AdvanceCut Saw Chain is for homeowners and occasional users who want a lowvibration and lowkickback chain The Chamfer Chisel cutters' twin cutting corners offer outstanding performance These cutters are durable, easy to maintain and forgiving compared to roundcornered chains, and LubriTec keeps your chain and guide bar oiled for less friction and longer life This saw chain met the kickback performance requirement of ANSI B17512012 when tested according to the provisions of ANSI B17512012 Lowkickback saw chain meets the kickback performance requirement of CSA Standard Z623 Chain Specifications Pitch 38 Low Profile Gauge 050 Drive Links 68 Model applications include DeWalt 60V MAX Brushless Cordless 20 Chainsaw models DCCS677B, DCCS677Z1, DCCS677Y1 Suggested Oregon Guide Bar PN 200SXEA041 Replaces DeWalt DWO1DT620
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
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN2)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- RUGG 10 in. D Polyresin Planter Terracotta (LR1006-TC)
- KOHLER Maintenance Kit (32 789 01-S)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL057G)
- OREGON 18 Low Profile Chain (S62)
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links (20LGX074G)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- ECHO Replacement Bar, 24 in.L, 81 Links (24D0PS3881C)
- Oregon Chainsaw Chains