Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 44 Drive Links
Mfr # 91PX044G
Zoro # G903435180
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 91PX044G
- Zoro # G903435180
- UPC # 36577526056
- Country of Origin United States
- Category Chainsaw Chains
Description
The 91PX044G AdvanceCut saw chain is a 3/8" low profile, .050" gauge chain with 44 drive links. Oregon’s AdvanceCut Saw Chain is a low kickback, low-vibration chain designed for homeowners and occasional chainsaw users. This chainsaw chain features a Chamfer Chisel with twin cutters for outstanding performance. These twin cutters are durable, easy to maintain and forgiving, similar to round cornered chains. Bumper drive link is paired with depth gauge design for reduced kickback and improved performance. The 91PX044G 12" chainsaw chain fits several chainsaw and pole saw models made by Husqvarna, Stihl, Echo, Poulan, McCulloch, Remington, Shindaiwa Alpina, Dayton, Power Pruner and Red Max.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 44
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 44
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- TECUMSEH Real One Air Cleaner (175) (35066)
- CRESCENT NICHOLSON 5/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02228B)
- VICTOR M319 Glueboards for Rats 24 Boards (BM319)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (D60)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL056G)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- OREGON 18 Low Profile Chain (S62)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 25-Ft. Reel (73EXL025U)
- Oregon Chainsaws & Accessories