Shop All Chainsaw Chains
Oregon
3/4" Harvester RSN Guide Bar, 40"
Mfr # 401SNCT138
Zoro # G404101263
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 401SNCT138
- Zoro # G404101263
- UPC # 36577417118
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 401SNCT138 3/4" Harvester RSN Guide Bar, 40"
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 40" | Tail Mount: T138 | Drive Links: 60
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Forespro - RSM-850 HD; Hultdins - SUPERCUT 300; Keto - 100R; Hultdins - SUPERFELL 851; Lako - 950 PREMIO; Waratah - FL235(NEWER); Waratah - FL235 FELLING HEAD; Lako - (SUPERCUT 300) 850 PREMIO; Hultdins - SUPERSAWS 4000S; Hultdins - 350; Keto - 1000; Keto - 750
Part Applications Include:
GB - KE40-122NC; Iggesund - H40; Archer - 40Q1-BC-38; CSI - 400936; John Deere - F121768; GEM - K5031SNG; GB - KE-40-122BC; TRAIL - 535R6040; TRAIL - 535R6140; TRAIL - 535R6540
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 40" | Tail Mount: T138 | Drive Links: 60
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Forespro - RSM-850 HD; Hultdins - SUPERCUT 300; Keto - 100R; Hultdins - SUPERFELL 851; Lako - 950 PREMIO; Waratah - FL235(NEWER); Waratah - FL235 FELLING HEAD; Lako - (SUPERCUT 300) 850 PREMIO; Hultdins - SUPERSAWS 4000S; Hultdins - 350; Keto - 1000; Keto - 750
Part Applications Include:
GB - KE40-122NC; Iggesund - H40; Archer - 40Q1-BC-38; CSI - 400936; John Deere - F121768; GEM - K5031SNG; GB - KE-40-122BC; TRAIL - 535R6040; TRAIL - 535R6140; TRAIL - 535R6540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEEDBLOCK Fabric 6X50' (1071)
- MTD Sprocket Kit (953-08729)
- SUN JOE 15-Inch 13-Amp Electric Scarifier + Lawn Dethatcher w/13.2-Gallon Collection Bag (AJ805E)
- ITP Pool Nodle 3.5X.58" Asst (BPWFBIGB021TU0)
- OREGON 20 Repl Saw Chain (L81)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- Oregon Chainsaw Chains