Shop All Motor Oil
Oregon
2-Cycle Oil, 1.8 Oz.
Mfr # 40092
Zoro # G5163882
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1.8 oz
- Container Type - Engine and Motor Oils Packet
- SAE Grade - Engine and Motor Oils Not Specified
- Color Blue
Product Information
Dimensions
Size | 1.8 oz |
Container Size | 1.8 fl oz |
Description
2-Cycle Engine Oil, Series 2-Cycle Only One Oil, Container Size 1.8 fl oz, Compatible Vehicle Type Motor Scooters, Motorcycles, Snowmobiles, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Standards ISO-E-GD Certified, Additives Included Corrosion Inhibitors, Color Blue, Container Type Packet, Engine Cycle 2-Cycle, Features Compatible with Oxygenated and Ethanol Fuel, Complies Fully with California's Proposition 65 Guidelines, Flash Point 230 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Scotty 0241L-BK Locking Combination Side/Deck Mounting Bracket - Black (0241L-BK)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- FJC Pag Oil 150-8Oz (2490)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- PENNZOIL Oil Motor Pennzoil 5W30 (550035091/3609)
- CASTROL Motor Oil, 5W-30 SAE, 5 Qt., Petroleum (03096)
- ALL-SOURCE 10W30 Quart Motor Oil (579327)
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 5 Gal. (MSF200103)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 10W30, CK-4 - 12/1 Quart Case (52196)
- QUAKER STATE Pennzoil High Mileage 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt 1 pk (550022818)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- Oregon Motor Oil