Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links
Mfr # 19HX089E
Zoro # G303435100
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 19HX089E
- Zoro # G303435100
- UPC # 36577594710
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 89
File Size: 7/32"
Package Type: Loop Box
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 89
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R IMPORTS R & R Imports FLG-N-CHE20 3 x 5 in. Chase Elliott No.20 Flag (FLG-N-CHE20)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, Plastic (LG-3)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 14" (144MLEA041)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (105698)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- OREGON AdvanceCut Saw Chain, 33 Drive Links (91PX033G)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- OREGON 16 Low Profile Chain (S56)
- OREGON PowerCut Saw Chain, .325" Pitch, .063" Gauge, 25' Reel (22LGX025U)
- Oregon Chainsaws & Accessories