Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 90 Drive Links
Mfr # 18HX090E
Zoro # G803435082
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 18HX090E
- Zoro # G803435082
- UPC # 36577457855
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 90
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 90
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- ILC Ezgo/Cushman/Textron Brake & Accelerator Pedal Switch, RXV Electric RXV Fleet 2015 Golf Cart (BRAKE & ACCELERATOR PEDAL SWITCH, RXV FOR ELECTRI)
- RV DESIGNER RV Designer E401 Bubble Level - Stick-On, 3-5/8" x 1-3/8" (E401)
- STENS New 290-203 Throttle Control Cable For Ayp Most Walk Behinds, Mtd Most Walk Behinds (290-203)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links (11H053E)
- OREGON Harvester Saw Chain, Replacement Drive Links, .404 in. Pitch, 19HX, 25-Pack (597695)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902RHFL114)
- OREGON Low Prof, Semi Chisel Chain, 8", 33Drv Link (S33)
- Oregon Chainsaw Chains