Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links
Mfr # 18HX089E
Zoro # G203435101
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 18HX089E
- Zoro # G203435101
- UPC # 36577457824
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 89
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 89
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRATRONIX Step-in Poly Posts (P-1W)
- CHAPIN Straps - 61800 Series (2278171)
- KOHLER Plug Sq Hd Pipe 3/8 (25 139 57-S)
- XPOSE SAFETY 10 ft x 22 ft Heavy Duty Tarp, Black (BMT-1022-X)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 25-Ft. Reel (72LPX025U)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 93 Drive Links (18HX093E)
- OREGON PowerCut Saw Chain, 18" (73LPX064G)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- Oregon Chainsaw Chains