Shop All Upright Vacuums
Oreck
ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum
Mfr # XL2100RHS
Zoro # G4990894
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 108 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 2 1/4 gal
Product Information
- Brand Oreck
- MFR # XL2100RHS
- Zoro # G4990894
- UPC # 743808229012
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Power Cord Length | 35 ft |
Hood Height | 4-1/4" |
Height Adjustment | Automatic |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 39 cfm, Sound Level Not Rated, Weight 8 lb, Power 480 W, Voltage 120 V, Power Cord Length 35 ft, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handheld Dust Pan, Yellow (56626)
- ALLPOINTS Cleaner, Oven & Grill , Aerosol (1431025)
- VIKAN Squeegee Head, Blue, 24"L (77643)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Fill (42008)
- ORECK Commercial Upright Vacuum w/Pigtail, Red/Silver (ORKU2000RB1)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC886G)
- DUSTLESS TECHNOLOGIES BackPack Vacuum, HEPA, 4 Stage, 2.5 gal. (D1505)
- Oreck Upright Vacuums