Shop All Floor Scrubber Parts
Oreck
HOLDER, PAD, DRIVE, 12""
Mfr # ORK5317851032
Zoro # G902456858
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oreck Orbiter Floor Machine
- Size 2" H x 10" L x 10" W
- Type Floor Machine Drive Pad Holder
- Material Plastic
Product Information
- Brand Oreck
- MFR # ORK5317851032
- Zoro # G902456858
- UPC # 743808401838
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 2" H x 10" L x 10" W |
Details
Item | Orbiter Floor Machine Drive Pad Holder |
For Use With | Oreck Orbiter Floor Machine |
Type | Floor Machine Drive Pad Holder |
Material | Plastic |
Description
Drive pad holder features plastic teeth to grip onto pads and prevent frequent adjustments. Easy-to-use design allows quick installation to minimize maintenance times. Sturdy construction holds up through frequent use for lasting performance. Drive pad holder is designed for the Oreck Orbiter Floor Machine (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA US Bona, Hardwood Floor Cleaner, 1 Gal Refill Bottle (WM700018174)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- ORECK 12 Scrub Brush for Orbiter Floor Machine, Orange (237047)
- NOBLES Side Brush, Nylon (9009995)
- TENNANT Pre-Spray Hand Sprayer (605848)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1045381 (GSQ1186BU)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- TENNANT Power Cord, 25 ft. (130277)
- GLOBAL EQUIPMENT Replacement Handle - 641244, 641265 (C020015)
- Oreck Floor Scrubber Parts