Shop All Brushes
Oreck
Dry Shampoo Brush, 12", Black
Mfr # ORK237049
Zoro # G502448772
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Material Nylon
- Application Carpet; Tile; Floor
- Material Nylon
- For Use With Oreck Orbiter Floor Machine; Oreck Dry Carpet Cleaning System
Product Information
Dimensions
Brush Diameter | 12" |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Floor Machine Black Carpet Brush |
Application | Carpet; Tile; Floor |
Material | Nylon |
For Use With | Oreck Orbiter Floor Machine; Oreck Dry Carpet Cleaning System |
Type | Brush |
Description
Black carpet brush features soft nylon bristles for versatile performance and professional-looking results. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multisurface construction is perfect for use on textured tile, linoleum surfaces and high-pile carpet. Carpet brush is designed for the Oreck Orbiter floor machine and dry carpet cleaning system (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced (31759EA)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 48 in L Handle (2KU15)
- CAR DEALER DEPOT Jumbo, High Output Trigger Sprayer (3555)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- ORECK Union Mix Brush, 13", Tan (ORK237048)
- ORECK Scrub Brush, 13", Blue (ORK237058)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- BIRDWELL Pail Scrub (476-48)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHD3)
- MAGNOLIA BRUSH Magnolia Repl. Head for Carbon-steel Wire Deck Brush (418-SA)
- BOARDWALK Cleaning Brushes, 10 in L Brush, Yellow, Plastic (BWK3410)
- Oreck Brushes