Shop All Upright Vacuums
Oreck Commercial
XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4
Mfr # XL2100RHS
Zoro # G4595009
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Length 30 ft
- Material Plastic
- Amps 0.166666666666667
- Height Adjustment No
Product Information
- Brand Oreck Commercial
- MFR # XL2100RHS
- Zoro # G4595009
- UPC # 743808229012
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Length | 30 ft |
Height Adjustment | No |
Details
Cleaning Path | 12" |
Material | Plastic |
Amps | 0.166666666666667 |
Voltage | 120 V |
Filter Type | High Filtration Bag |
Furniture Guard | Yes |
Net Weight | 8 lbs |
Color | Gray/Blue |
Description
Oreck Commercial XL Commercial Upright Vacuum,120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol (96264EA)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-VS)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Stack Recycling Bins, 6 Gallon, Blue/Green/Gray (101375)
- ORECK COMMERCIAL Vacuum, Oreck, Full Size (U2000RB2L-1)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- ORECK COMMERCIAL U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75 (U2000R-1)
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V (SC688B)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- SANITAIRE Tradition 16 in. Commercial Upright Vacuum Cleaner (SC899H)
- Oreck Commercial Upright Vacuums