Shop All Upright Vacuums
Oreck
Commercial Upright Vacuum w/Pigtail, Red/Silver
Mfr # ORKU2000RB1
Zoro # G302502483
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Cord Length 40 ft
- Attachments Brush
Product Information
- Brand Oreck
- MFR # ORKU2000RB1
- Zoro # G302502483
- UPC # 28672047970
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Cord Length | 40 ft |
Details
Cleaning Path | 12" |
Item | U2000RB-1 Commercial Vacuum |
Attachments | Brush |
Description
Commercial upright vacuum with a 12" cleaning path offers all the power and performance you need to keep your business clean. 40' power cord lets you vacuum more space with less plugging and unplugging between multiple outlets. High-speed rollerbrush spins at 5,000 to 6,500 RPMs for a deep level of clean. Easy-to-hold carry handle provides a comfortable place to hold the vacuum for simple, sturdy transportation. Multisurface design can be safely used on carpet, wood, laminate and tile surfaces. Its low-profile, nonmarring bumper guard and premium side brushes let you easily get under and around furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- TIDE PROFESSIONAL All Purpose Cleaner, 36 lbs. Box, Unscented (PGC 02364)
- BRONCO 10 gal Round Trash Can, Pink (84101026)
- ALLWAY 1-1/4" x 7" B-Series Wide Brass Stripper Brush, Soft Grip (BB2)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (XL2100RHS)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- CLEANMAX Zoom Lightweight Upright Vacuum with 2 Speeds (ZM-500)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- Oreck Upright Vacuums