Shop All Upright Vacuums
Oreck Commercial
U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75
Mfr # U2000R-1
Zoro # G4590063
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Length 40 ft
- Height Adjustment No
- Filter Type High Filtration Bag
- Voltage 120 V
Product Information
- Brand Oreck Commercial
- MFR # U2000R-1
- Zoro # G4590063
- UPC # 743808243254
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Length | 40 ft |
Height Adjustment | No |
Details
Cleaning Path | 12" |
Filter Type | High Filtration Bag |
Voltage | 120 V |
Net Weight | 8 lbs |
Furniture Guard | Yes |
Material | Plastic |
Amps | 0.166666666666667 |
Color | Red/Gray |
Description
Oreck Commercial U2000R-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12 1/2 x 6 3/4 x 47 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 72" x 90' Finish Line Pre-Folded Masking Film (XMF72)
- BONA Plant-Based Pulp Cleaning Wipes 5 in. W X 17 in. L 12 pk (AX0003623)
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum (29587)
- FORTUNE PLASTIC Trash Bags, 250 PK (SPCRHD4048X)
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- ORECK COMMERCIAL Vacuum, Oreck, Full Size (U2000RB2L-1)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- DAYTON DAYTON Bagless, HEPA Upright Vacuum (24Z193)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- Oreck Commercial Upright Vacuums