Shop All Fountains, Garden Statues & Sculptures
Ore International
ORE International ORE-1226-1L 10.25 in. Wolf Table Fountain
Mfr # ORE-1226/1L
Zoro # G103976148
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ore International
- MFR # ORE-1226/1L
- Zoro # G103976148
- UPC # 843245106966
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This beautiful water fountain adds the feature of the Grey Wolf coming down the lake to drink water and to bring the power of Feng shui to your room. When it is plugged in, water is pumped to the rock bowl of the fountain and make the crystal-like ball rotates and reflects the color changing LED light. It will begin to spin and roll, signifying the bringing of great wealth. In feng shui, running crystal presents to bring more good energy and running water stands for the arrival of wealth.
Features- Hand painted
- Cracked crystal-like Ball rotates and reflects the color changing LED light
- Adjustable pump that has 2 Black Suction Cups
- Powered with an electrical adaptor with 2 prong plug
- For Fountain to work, Please make sure that the Water Pump is submerge in the water
- Need to maintain by adding more water once in a while depending on use
- Made of Poly-resin, use a damp cloth for cleaning
- Ball Size: 2" Dia.
- Size: 10.25 in.
- Water Pump Black Cord Length: 71"
- Suction Cups Dimensions: 1" H x 1.5" W x 1.5" L
- Prong Plug Dimensions: 1.5" H x 1.5" W x 2.10" L
- Dimensions: 10.25" H x x 6.5" W x 8.25" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Gong One Hole 3/8" AR500 Steel, 10 (BC-47614)
- FIMCO Sprayer Tanks and Replacement Parts (5058188)
- NATIONAL HARDWARE Latch Gate Auto Black (N101-337)
- SIMPSON Hot Water Hose, 3/8 in. D, 200 Ft (41115)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- RUSTIC ARROW Metal Sunflower Rooster (102465)
- WOODSTOCK CHIMES WIND CHME HT OWL CPZ 30in. (OWLC)
- GOOD DIRECTIONS Good Directions Flying Pig Garden Weathervane, Polished Copper w/Roof Mount (8840PR)
- OAKLAND LIVING CORPORATION Oakland Living 5153-AP - Frog Stepping Stone - Antique Pewter (5153-AP)
- DESIGN TOSCANO Garden Tea Party Cascading Metal Sculptural Fountain (FU76167)
- EZ VANE EZ Vane EZ1407-GR Dachshund Dog Weathervane with Garden Mount (EZ1407-GR)
- Ore International Fountains, Garden Statues & Sculptures