Ore International

Ore International 6962WH 5 Arms Arch Floor Lamp - White


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Elegant style goes great with any sofa. This spectacular floor lamp will instantly brighten any room. You control just the right amount of light for reading entertaining or watching TV with a handy built-in dimmer switch. The weighted base is flat on one side to fit snugly against the wall while the open curved portion can slide out of the way underneath a sofa or chair. Amazingly affordable this is a great way to give any room a quick and easy facelift.
  • Requires standard 40W bulb (bulb not included).
  • Arch style.
  • U-shaped base.
  • Dimmer switch.
  • Round dome-topped lights.
  • Made from metal.
  • Assembly required.
  • Dimensions: 50" L x 45" W x 84" H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.