Ore Furniture K-4291B 7 in. Langi Decorative Bowl With Spheres
Mfr # K-4291B
Zoro # G803958888
Product Information
- Brand Ore Furniture
- MFR # K-4291B
- Zoro # G803958888
- UPC # 854570023668
- Country of Origin China
- Category Serving Plates and Bowls
Description
Strong clinging floral patterns with this Langi Decorative Bowl with elaborate spheres are characteristics of the designs features a silver florals and golden brown accent finish. This sophisticated Langi inspired bowl with 2 spheres is a stunning and timeless collection that enhances any dinner table. This Langi Decorative Bowl is an exquisite piece of bowl , superb addition to any room that would like to appeal to the modern style. This bowl comes with 2 decorative spheres is the perfect decorative accessory to capture attention and beautify your rooms with. Display this on any table to add everlasting grace to its surrounding space. Majestically crafted and painted, this decorative bowl is the perfect stylish accessory for your room.
Features- Made of polyresin
- Can be easily clean with a damp cloth
- Size: 7"
- Bowl Opening Dimension: 3.25" H x 8.5" W x 18" L
- Decorative Spheres Dimension: 4" H x 4" W x 4" L
- Base Dimension: 1.25" H x 1" W x 6" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Cover Evaporatormasterbui For - Part# Trba30214K0100 (TRBA30214K0100)
- FETCO Assembly, Csd Small Spray Head (102395)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- KOLPAK Door Gasket - 36-1/4" X 79" (25567-1075)
- ORE FURNITURE Ore Furniture K-4199B 7 in. Traditional Royal Silver And Gold Metalic Decorative Bowl With Spheres (K-4199B)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- LORREN HOME TRENDS Lorren Home Trends LH427 20 Piece Porcelain Square Dinnerware Set; Service for 4 (LH427)
- KESSEBOHMER D-Shape 3 Shelf 38 to 42-1/4H Champagne Maple Twister Lazy Susan Set (2500910103)
- RSVP INTERNATIONAL Olive Wood Dipping Bowl (OW-DIP)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- CARLISLE FOODSERVICE Melamine 3-Comp Plate, 10", Wht, PK48 (KL10202)
- Ore Furniture Serving Plates and Bowls