Ore Furniture HB4729 18 in. Navy Blue Diamond Tufted Coffee Table
Mfr # HB4729
Zoro # G103694998
Product Information
- Brand Ore Furniture
- MFR # HB4729
- Zoro # G103694998
- UPC # 854570023910
- Country of Origin China
- Category Coffee Tables
Description
Navy Blue Diamond Tufted Coffee Table
Show off your designer tastes with this stunning Navy Blue Velvety Diamond Tufted square coffee table. Complete a sophisticated living room or den ensemble with this lovely coffee table, showcasing tufted cotton/polyester upholstery and clear acrylic legs. The coffee table is simple yet elegant with a Chrome Silver Nailhead Accent Trim: a must-have touch of luxury for your living room, den or bedroom. It adds a yet reserved touch to your living room or home office. Featuring supple soft upholstery with button tufting, the comfort of a high density foam cushioned seat, sturdy acrylic feet, this chic, oversized accent piece is perfect for kicking up your feet and watching the game.
Features- 3" Thick Padding and upholstery creates a comfy seat
- 6.25" H overall Seating and Bottom Wood Construction for durabilty and sturdiness
- Clear Solid Acrylic Tapered Legs measures 1.75" L x 1.75" W gradually comes to 1.50" L x 1.5" W x 11.75" H
- Minor Assembly to connect the Legs to the Coffee Table
- Upholstery is made of 97% Polyurethane Foam
- Upholstery fill 3% Polyester Batting foam
- Use a damp cloth for cleaning
- Color: Navy Blue
- Size: 18 in.
- Tufted Seating Area Measure: 36" L x 36" W
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BOSS 29" Chrome/Black Stool (B229-BK)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- DOBA-BNT Concord Round Coffee Table - Antique Walnut (SA143722)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- CONVENIENCE CONCEPTS Alpine Coffee Table, Black - 44 x 20 x 18 in. (HI2539805)
- BAXTON STUDIO Prescott Modern Table And Stool Set With Hidden Storage (64-3820)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- FLASH FURNITURE Round Walnut Coffee Table with Matte Black Frame (NAN-JH-1787CT-WAL-BK-GG)
- Ore Furniture Coffee Tables