Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome
Mfr # 6938CY
Zoro # G403710886
Product Information
- Brand Ore Furniture
- MFR # 6938CY
- Zoro # G403710886
- UPC # 843245105075
- Country of Origin China
- Category Floor Lamps
Description
This 2 Tier Beading Shade Clos Glam Silver Chrome Single Arc floor lamp design is sleek, sophisticated, and ultra-glamorous with its 2 Tier Cascading Acrylic Beadings in an eye-catching arched shape. This sleek floor lamp features a sleek silver chrome finish for a sleek, sophisticated look. Arc design allows you to place in a corner and still reach seating areas. The sleek and sophisticated design of this glamorous, gold steel arc floor lamp features shiny gold and a white marble base for stability and security. The 2 Tier Cascadiing rain acrylic beadings is finished with a gold ring loop attaching the acrylics together on the inside and outer. This Silver Chrome Glam Clos Single Arc Floor Lamp is perfect next to a sofa or behind a comfortable chair, sits on a round, natural white marble base for a cleaner look. Includes an adjustable shade that can tilt to a 45 degree angle for added versatility. Connect the Arm Arch pole together and connect the bottom pole to the marble base and connect the fully assembled to the Bulb socket by removing the White Ring Adaptor and tighten when shade is in place. Also with a White Ring Adaptor pre-installed on the Bulb Socket to install the shade and tighten securely
Features- Fully Assembled Metal Shade with 3 Tier Acrylic Beadings measures 1675" Dia. x 925"H
- The Rain Acrylic Beadings measures from 5"L of 1st Outer Tier, 7"L of 2nd Middle Tier, 9"L of Inner 3rd Tier
- Hardware screw and pole are in a plastic packet to assemble to the bottom of the arch body pole
- Step-on switch located on in-line cord
- 1 x 100W Type A Incandescent, CFL or LED Bulb compatible
- Wipe with a damp cloth for cleaning
- Finish: Shiny Silver Chrome
- Material: Metal and Acrylic Beadings
- Input Voltage: 110-120V
- Cord Length: 120"
- Marble Base Size: 14" Dia. x 2.25" H
- Floor Body Base Dimension: 83.75" H x 116" L x 0.50"-1" W
- Size: 86"
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- Ore Furniture Floor Lamps