Shop All Pressure Washer Parts
Orbit
Telescoping Gutter Wand
Mfr # 58959
Zoro # G500445414
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black/White
- Handle Type Foam Grip
Product Information
- Brand Orbit
- MFR # 58959
- Zoro # G500445414
- UPC # 46878589599
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Details
Material | Aluminum |
Color | Black/White |
Handle Type | Foam Grip |
Description
Make cleaning your gutters convenient with the Telescoping Cleaning Wand. This wand is fitted with a ratcheting head that will adjust to the position you need and offers a powerful spray to wash away debris. You can extend the wand up to 70 in. allowing you to access those hard-to-reach areas such as gutters siding and windows. You can also use this wand to clear away debris from sidewalks driveways and curbs. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- STENS Toothed Blade 302-400 For Ayp 532138971 (362-400)
- AFTERMARKET Gauge Cluster AM122798, LVA10308, LVA10560 Fits John Deere (GAH30-0093)
- ESPOMA COMPANY 3.75Lb Chicken Manure (GM3)
- ORBIT Poly Pipe Adapter 3/4 in. 200 psi (57188)
- ORBIT Poly Pipe Adapter 1 in. 200 psi (57189)
- KRÄNZLE Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer (98K2017T)
- FIMCO Suction Line Ball Strainer, 3/8 In. (5116346)
- NGK SPARK PLUGS NGK Spark Plug, BPR6HS (130-847)
- MI-T-M Insulation Disc (33-0346)
- INTERSTATE PNEUMATICS M22 Male Fitting x 3/8 Inch QC, Brass Coupler (PW7154)
- Orbit Pressure Washer Parts