Shop All Electrical Boxes
Orbit
Electrical Box, 21 cu in, Switch Box, Square
Mfr # D4SB-50
Zoro # G410634830
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Switch Box
- Width 4 in
- Depth 1-1/2 in
- Height 4 in
Product Information
- Brand Orbit
- MFR # D4SB-50
- Zoro # G410634830
- UPC # 835243011748
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Switch Box |
Opening Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5012I)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- ORBIT Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (GB-1-NM)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- Orbit Electrical Boxes