Shop All Electrical Boxes
Orbit
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # GB-1-NM
Zoro # G710859469
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Product Information
- Brand Orbit
- MFR # GB-1-NM
- Zoro # G710859469
- UPC # 835243012196
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 2-1/2 in |
Height | 3 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- Orbit Electrical Boxes