Shop All Lawn Sprinklers
Orbit
Brass Impact On Tripod
Mfr # 58308N
Zoro # G602697643
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.69
- Height 23
- Length 4.69
Product Information
- Brand Orbit
- MFR # 58308N
- Zoro # G602697643
- UPC # 46878583085
- Country of Origin China
- Category Lawn Sprinklers
Dimensions
Width | 4.69 |
Height | 23 |
Length | 4.69 |
Description
Designed for dependability, impact sprinkler heads have an uninterrupted water flow that is clog resistant, even when used with dirty or reclaimed water from ponds and canals. easily adjust the coverage from a partial section to a full 90' dia. circle. Features a deflector shield for distance adjustment and an anti-backsplash arm to aid in spray pattern and area coverage. A simple twist of the diffuser screw breaks up the water stream, creating larger or smaller water droplets. The sprinkler head is attached to a telescoping tripod base that adjusts 22-48"H and retracts for compact storage.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERA GROUP 60x21x6 Pro Exped Sled (6598320)
- JAYDEE BOEN Garden Fence, Green Plastic, 40"X25ft (GF-50001)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- COLES WILD BIRD PRODUCTS Cole'S Cajun Cardinal Blend Blended Bird Seed, 5 Lb Bag (CB05)
- ORBIT PVC-LOCK 3/4"" COUPLING (34776)
- ORBIT VALVE 1"" JAR TOP (57461)
- ORBIT Nozzle Flush Head Qtr (54007D)
- ORBIT Solenoid 24-Volt (57041)
- ORBIT ADJ SPRAY RISER 16-30"" (37330)
- ORBIT Voyager Ii Pop-Up Gr Dr (55661)
- RAIN BIRD Brass Impact Sprinkler, 42 ft.-51 ft. (35ADJTNTB)
- Orbit Lawn Sprinklers