Shop All Drip Irrigation Accessories
Orbit
3 Spray Head
Mfr # 54558
Zoro # G608110061
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orbit
- MFR # 54558
- Zoro # G608110061
- UPC # 46878545588
- Country of Origin United States
- Category Drip Irrigation Accessories
Description
The 3 in Professional Series Spray Head is ideal for use in residential and commercial landscapes and handles the most intricately designed, high maintenance areas with ease The spray head is easy to adjust even when the water is on The pattern adjusting nozzle, allows easy water control and spray direction It also features an antidrain check valve for keeping the water from draining onto sidewalks, creating slippery hazards or wasting water The Professional Series Spray Head offers a comolded, pressure activated wiper seal that stops excessive flowby and cleans the stem upon completion of watering A preinstalled pressure regulator delivers a constant 30 PSI the precise pressure at which spray nozzles operate best Delivers even and consistent water coverage over a nozzle's radius No over spray or misting due to an over pressurized system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For Inlet 3/8", Max Temp 140°F; 758-613 (758-613)
- PYLE 13'' 3-Piece Kids/Junior Drum Set - Metallic Striped Yellow Matt Drum Set with Throne, Cymbal, Pedal (PDRMKIT72N)
- LOGO BRANDS Syracuse Elite Chair (214-12E)
- PRECISION POURS Precision Pours POUR112CL Standard 3 Ball Spout 1.5 oz. Clear Pour (POUR112CL)
- ORBIT INLINE DRIPPER .5PH (67215)
- ORBIT DRP IRRAG MANIFLD 4PORT (67005)
- ORBIT DRP IRRGTN COUPLNG ADPTR (67448)
- ORBIT For 1/4 in. Tubing Drip Irrigation Stakes 6 in. H 5 pk, 5PK (67720)
- ORBIT 8Pk Hose Washer Set (26935)
- ORBIT DRIP IRRIGATION TEE 1/2"" (67467)
- RAIN BIRD 100'L Rain Bird Blank Tubing (T63-100S)
- Orbit Watering & Irrigation