Shop All Attached Lid Containers
Orbis
Translucent Attached Lid Container, Plastic
Mfr # FP182 Clear
Zoro # G0816033
original price:
$67.32
34% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Load Capacity 70 lb
- Material Plastic
- Overall Length 21 3/4 in
- Overall Height 12 7/8 in
Product Information
- Brand Orbis
- MFR # FP182 Clear
- Zoro # G0816033
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 21 3/4 in |
Overall Height | 12 7/8 in |
Overall Width | 15 1/4 in |
Inside Height | 11 7/8 in |
Inside Width | 14 in |
Inside Length | 18 1/16 in |
Length | 21-4/5 |
Overall LxWxH | 21 3/4 in x 15 1/4 in x 12 7/8 in |
Top Inside Length | 19 3/4 in |
Bottom Outside Length | 18 5/8 in |
Bottom Outside Width | 12 7/8 in |
Bottom Inside Width | 12 1/4 in |
Top Inside Width | 14 in |
Bottom Inside Length | 18 1/8 in |
Outside Width | 15 1/4 in |
Outside Height | 13 in |
Outside Length | 21 3/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 12 7/8 in, Overall Length 21 3/4 in, Overall Width 15 1/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 13.5 gal, Weight Capacity 70 lb, Bottom Inside Length 18 1/8 in, Bottom Inside Width 12 1/4 in, Bottom Outside Length 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- HALLOWELL Cable Reel Rack, 4-Axle Add-On, 48 in. W (HRR4836123-4A-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H (19618606)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Black Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Black Recycled)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- Orbis Attached Lid Containers