Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W
Mfr # SO4815-11GRAY
Zoro # G708613172
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 48 in
- Overall Width 15 in
Product Information
- Brand Orbis
- MFR # SO4815-11GRAY
- Zoro # G708613172
- UPC # 14239005767
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 48 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 3.5 Cubic foot capacity. Overall dimensions: 48L x 15W x 10-4/5H. Ergonomic handles for comfort and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GRAY)
- ORBIS Straight Wall Container, Blue, Polyethylene, 32 in L, 15 in W (NXO3215-7BLUE)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-22)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Blue)
- REMCO Straight Wall Container, White, Plastic, 40 3/4 in L, 36 in W, 21 7/64 in H (6925)
- Orbis Storage Totes & Containers