Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W
Mfr # NXO1215-7-BL
Zoro # G508613129
original price:
$83.00
17% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orbis
- MFR # NXO1215-7-BL
- Zoro # G508613129
- UPC # 14239005507
- Country of Origin United States
- Category Storage Totes & Containers
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom style, fingertip handles on adjacent sides. 12x15x7 footprint.
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
- NEXEL Black Coat Rack with Bars, Wall Mount, 36inW x 24inD x 6inH (184444B)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Beige, 10 7/8 in L (30224STONE)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-BL)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 22 1/2 in W, 10 3/4 in H (NSO2422-11 GREEN)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- Orbis Storage Totes & Containers