Shop All Attached Lid Containers
Orbis
Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity
Mfr # FP261 Red
Zoro # G3822025
original price:
$47.97
27% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 70 lb
- Material Plastic
- Overall Length 23 7/8 in
- Overall Height 12 5/8 in
- Overall Width 19 5/8 in
Product Information
- Brand Orbis
- MFR # FP261 Red
- Zoro # G3822025
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 23 7/8 in |
Overall Height | 12 5/8 in |
Overall Width | 19 5/8 in |
Inside Height | 11 1/2 in |
Inside Length | 20 1/2 in |
Inside Width | 16 1/2 in |
Top Inside Length | 22 1/4 in |
Outside Height | 12 1/2 in |
Overall LxWxH | 23 7/8 in x 19 5/8 in x 12 5/8 in |
Bottom Outside Width | 17 1/8 in |
Outside Width | 19 1/2 in |
Bottom Inside Width | 16 1/2 in |
Top Inside Width | 18 1/4 in |
Bottom Outside Length | 21 1/8 in |
Bottom Inside Length | 20 5/8 in |
Outside Length | 23 7/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Red, Lid Color Red, Nestable Yes, Overall Height 12 5/8 in, Overall Length 23 7/8 in, Overall Width 19 5/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 20.2 gal, Weight Capacity 70 lb, Bottom Inside Length 20 5/8 in, Bottom Inside Width 16 1/2 in, Bottom Outside Length 21 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 8 Hole Joining Plate (4165-BLACK)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Taupe 18".x10 Ft., PK15 (10F-C6Y3L-15)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- ORBIS Black Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Black Recycled)
- ORBIS Blue Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Blue)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- Orbis Attached Lid Containers