Shop All Pallets
Orbis
Plastic Pallet, 5,000 lb, 48" L, 40" W
Mfr # 40x48 ODSY HD
Zoro # G709984790
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Product Information
Dimensions
Length | 48 in |
Width | 40 in |
Height | 6 in |
Details
Item | Plastic Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Pallet Material | Plastic |
Pallet Type | Rackable |
Rackable Capacity | 2,800 lb |
Standards | FDA |
Description
Plastic Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 in, Rackable Capacity 2,800 lb, Black, Pallet Material Plastic, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- Orbis Pallets