Shop All Storage Totes & Containers
Orbis
Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W
Mfr # GS6040-22
Zoro # G108611884
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 23-5/8 in
- Overall Width 15-3/4 in
Product Information
- Brand Orbis
- MFR # GS6040-22
- Zoro # G108611884
- UPC # 14239000526
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-5/8 in |
Overall Width | 15-3/4 in |
Details
Color | Gray |
Material | Polyethylene |
Description
Plastic containers feature an integrated system of 180° stack and nesting for compact storage and transport. Gray plastic containers are created specifically for 40 x 48 palletsIdeal for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing Solid walls and sides for a leak-proof interior that is easy to clean Label areas for content identification Allows 180° nesting when empty for compact storage Handles for easy lifting Measures 23-5/8L x 15-3/4W footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Base, Closed Front (KCFB15HG)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- WESCO EGG-1 Drum Grab, EGG-1 (240091)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (NSO1207-5-GY)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- ORBIS Straight Wall Container, Blue, Polyethylene, 32 in L, 15 in W (NXO3215-7BLUE)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- Orbis Storage Totes & Containers