Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity
Mfr # FP06 Gray
Zoro # G3911792
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 70 lb
- Material Plastic
- Overall Length 15 1/4 in
- Overall Height 9 7/8 in
- Overall Width 10 7/8 in
Product Information
- Brand Orbis
- MFR # FP06 Gray
- Zoro # G3911792
- UPC # 014239000335
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 15 1/4 in |
Overall Height | 9 7/8 in |
Overall Width | 10 7/8 in |
Inside Height | 8 7/8 in |
Inside Width | 7 3/8 in |
Inside Length | 12 1/4 in |
Length | 15-1/5 |
Overall LxWxH | 15 1/4 in x 10 7/8 in x 9 7/8 in |
Outside Width | 10 15/16 in |
Bottom Outside Width | 7 3/4 in |
Bottom Inside Width | 7 1/4 in |
Top Inside Width | 8 7/8 in |
Outside Height | 9 7/8 in |
Outside Length | 15 1/4 in |
Bottom Inside Length | 12 1/4 in |
Bottom Outside Length | 12 3/4 in |
Top Inside Length | 13 3/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 9 7/8 in, Overall Length 15 1/4 in, Overall Width 10 7/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 4.5 gal, Weight Capacity 70 lb, Bottom Inside Length 12 1/4 in, Bottom Inside Width 7 1/4 in, Bottom Outside Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 7 1/8 in H, Black, 18 1/2 in L (PB50-FXL)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 XL)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- Orbis Attached Lid Containers