Shop All Dollies
Orbis
Food Service Dolly, 400 lb.
Mfr # NPL701 Dolly
Zoro # G4963393
original price:
$89.29
17% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 400 lb
- Platform Length 27 1/2 in
- Caster Wheel Width 1 in
- Platform Width 22 1/2 in
Product Information
Dimensions
Platform Length | 27 1/2 in |
Caster Wheel Width | 1 in |
Platform Width | 22 1/2 in |
Platform Height | 6 in |
Caster Wheel Dia. | 3 in |
Caster Width | 1 in |
Details
Color | Black |
Load Capacity | 400 lb |
Item | Food Service Dolly |
Max. Rectangle | 27-5/16 in x 22-13/32 in |
Caster Wheel Type | Solid |
For Use With | Mfr. No. NPL630-05,NPL650-01 |
Platform Style | Open, with Lip Up |
Platform Material | Plastic |
Caster Wheel Material | Polypropylene |
Caster Wheel Type/Material | Solid Rubber |
Caster Wheel/Tread Material | Rubber |
Caster Type | Polypropylene |
Description
Food Service Dolly, Load Capacity 400 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- Orbis Hand Trucks & Dollies