Shop All Attached Lid Containers
Orbis
Clear Attached Lid Container, Plastic
Mfr # FP06 Clear
Zoro # G2278026
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Volume Capacity 4.48 gal
- Load Capacity 70 lb
- Inside Length 12 1/4 in
- Inside Height 8 7/8 in
Product Information
- Brand Orbis
- MFR # FP06 Clear
- Zoro # G2278026
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 12 1/4 in |
Inside Height | 8 7/8 in |
Inside Width | 7 3/8 in |
Overall Height | 9 7/8 in |
Overall Width | 10 7/8 in |
Overall Length | 15 1/4 in |
Length | 15-1/5 |
Bottom Outside Length | 12 3/4 in |
Bottom Outside Width | 7 3/4 in |
Overall LxWxH | 15 1/4 in x 10 7/8 in x 9 7/8 in |
Top Inside Width | 8 7/8 in |
Bottom Inside Length | 12 1/4 in |
Bottom Inside Width | 7 1/4 in |
Top Inside Length | 13 3/4 in |
Outside Length | 15 1/4 in |
Outside Height | 9 7/8 in |
Outside Width | 10 15/16 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 9 7/8 in, Overall Length 15 1/4 in, Overall Width 10 7/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 4.5 gal, Weight Capacity 70 lb, Bottom Inside Length 12 1/4 in, Bottom Inside Width 7 1/4 in, Bottom Outside Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbench, Butcher Block, 60 in W, 35-3/8 in to 41-3/8 in Height, 3,800 lb, Straight (WBAT-1-3060W)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Blue (FP243M-BL)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- Orbis Attached Lid Containers