Shop All Shipping Cartons
Orbis
BulkPak Folding Bulk Shipping Container, 48 x 45 x 25, 1800 lb Capacity, Black
Mfr # HDMP4845-25-22 BLACK
Zoro # G808621275
original price:
$576.99
10% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Color Black
- Width 45 in
- Height 25 in
- Material Plastic (Structural Foam)
- Length 48 in
Product Information
- Brand Orbis
- MFR # HDMP4845-25-22 BLACK
- Zoro # G808621275
- UPC # 14239005217
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 45 in |
Height | 25 in |
Length | 48 in |
Details
Color | Black |
Material | Plastic (Structural Foam) |
Description
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant (74C0SYG)
- COOLCRAFTS STCR5019.38-5M .38 in. Power Crown Staples (CO5011)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- ORBIS BulkPak Folding Bulk Shipping Container, 48 x 40 x 34, 2000 lb Capacity, Black (GP4048-34BLACK)
- ORBIS KD3230-34 Folding Bulk Shipping Container, 32 x 30 x 34, 2000 lb Capacity (KD3230-34BLACK)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (11G188)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle (11K612)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid & Pallet, 40-1/4L x 28W x 20H (B2352218)
- ZORO SELECT Corrugated Boxes, 13 1/2" x 13 1/2 x 7 1/2", Kraft, 25/Bundle (22XK59)
- Orbis Shipping & Moving Boxes