Shop All Bulk Containers
Orbis
Blue Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity
Mfr # 906079
Zoro # G5436776
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 2,000 lb
- Material Plastic
- Overall Width 45 in
- Volume Capacity 19.3 cu ft
Product Information
- Brand Orbis
- MFR # 906079
- Zoro # G5436776
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 25 in |
Overall Width | 45 in |
Height | 25" |
Folded Height | 12 3/8 in |
Folded Width | 44 1/2 in |
Folded Depth | 48 in |
Overall LxWxH | 48 in x 45 in x 25 in |
Description
Collapsible Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 48 in, Folded Height 12 3/8 in, Folded Width 44 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 48 in, Overall Width 45 in, Stackable Yes, Stacking Capacity 1,800 lb, Volume Capacity 19.3 cu ft, Weight Capacity 2,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478PT)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- ORBIS Black Collapsible Bulk Container, Plastic, 42.6 cu ft Volume Capacity (HDR6548-34 BLACK)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1BLACK)
- Orbis Bulk Containers