Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity
Mfr # KD3230-25 2DR BLK
Zoro # G8543561
original price:
$357.07
12% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Volume Capacity 8.4 cu ft
- Load Capacity 2,000 lb
- Height 25"
Product Information
- Brand Orbis
- MFR # KD3230-25 2DR BLK
- Zoro # G8543561
- Country of Origin United States
- Category Bulk Containers
Dimensions
Height | 25" |
Overall Height | 25 in |
Folded Width | 30 in |
Overall Width | 30 in |
Folded Height | 13 1/8 in |
Overall Length | 32 in |
Folded Depth | 32 in |
Top Inside Length | 29 1/4 in |
Top Inside Width | 27 3/8 in |
Inside Height | 18 1/8 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 32 In., Folded Height 13 1/8 in, Folded Width 30 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 32 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 1,500 lb, Volume Capacity 8.4 cu ft, Weight Capacity 1,500 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY High Level Drum Alarm (009953)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Blue, 11 5/8 in L (30170BLUEBLANK)
- PRO-TEK Windshield Rack (EQ-300WDS)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- ORBIS Black Bulk Container Lid, Plastic (CHDR3230 Cover)
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- NASHVILLE WIRE Nashville Wire Folding Wire Container, 48x40x42-1/2, 3000-4000 Lb. Capacity (GC404836S4)
- Orbis Bulk Containers